WHITTET-HIGGINS
WHITTET-HIGGINS
BL-17
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BL-17 LOCKNUT ; 12TPI 4.92" OD 0.984" THK
12 Threads per Inch; 4.92" Outside Diameter; 0.97" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; UNS Thread
Part #
BL-17
BDI #
966556
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BL-17/p/966556
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.098
EAN
0751968101703
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.34-12
Thread Name
UNS
Other Features
Mechanical Lock | M6 Lock Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
2.34
Long Description
12 Threads per Inch; 4.92" Outside Diameter; 0.97" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
4.92 Inch | 124.968 Millimeter
Nominal Thickness
0.97 Inch | 24.638 Millimeter
Thread Pitch Diameter Max
3.292 Inch | 83.617 Millimeter
Thread Pitch Diameter Min
3.286 Inch | 83.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh