WHITTET-HIGGINS
WHITTET-HIGGINS
CNF16-14
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNF16-14 CLAMP NUT ; 14TPI SINGLE SPLIT
14 Threads per Inch; 1-3/4" Outside Diameter; 1/2" Nominal Thickness; 1-14 Thread Size; 0.954" Thread Pitch Diameter Min; UNF Thread
Part #
CNF16-14
BDI #
966780

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNF16-14/p/966780
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.099
EAN
0751968221647
Product Group - BDI
M02194
Threads per Inch
14
Thread Size
1-14
Thread Name
UNF
Other Features
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
14 Threads per Inch; 1-3/4" Outside Diameter; 1/2" Nominal Thickness; 1-14 Thread Size; 0.954" Thread Pitch Diameter Min; UNF Thread
Thread Pitch Diameter Min
0.954 Inch | 24.232 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh