WHITTET-HIGGINS
WHITTET-HIGGINS
CNM-32
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNM-32 CLAMP NUT ; SINGLE SPLIT
203.2MM Outside Diameter; 24.3MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
CNM-32
BDI #
966750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNM-32/p/966750
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.241
EAN
0751968213208
Product Group - BDI
M02194
Threads per Inch
Metric
Thread Size
M160 X 3
Thread Name
ISO Metric
Other Features
One Piece Split | M12 Clamp Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
4.94
Long Description
203.2MM Outside Diameter; 24.3MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
6.222 Inch | 158.051 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Nominal Thickness
0.957 Inch | 24.3 Millimeter
Thread Pitch Diameter Max
6.23 Inch | 158.242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh