SKF
SKF
HM 30/630
SKF SKF
Description
HM 30/630
Locknut; 730MM Outside Diameter; 75MM Nominal Thickness; TR630 X 6 Thread Size; MS30/630 Lockwasher Part Number; ISO Metric Thread
Part #
HM 30/630
BDI #
1302944
Details
17806.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-30-630/p/1302944
Your Price
$ 17,806.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
58.49
EAN
7316570091823
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR630 X 6
Lockwasher/Lockplate Part Number
MS30/630
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Lock
Manufacturer URL
https://www.skf.com
Weight / LBS
132
Long Description
Locknut; 730MM Outside Diameter; 75MM Nominal Thickness; TR630 X 6 Thread Size; MS30/630 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
2.953 Inch | 75 Millimeter
Outside Diameter
28.74 Inch | 730 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh