TIMKEN
TIMKEN
HM 3048
TIMKEN TIMKEN
Description
HM3048 BEARING LOCKNUT
Locknut; 290MM Outside Diameter; 34MM Nominal Thickness; TR240 X 4 Thread Size; 240MM Thread Pitch Diameter Min; 242MM Thread Pitch Diameter Max; MS3048 Lockwasher Part Number; ISO Metric Thread
Part #
HM3048
BDI #
1357961
Details
1653.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-3048/p/1357961
Your Price
$ 1,653.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
5.16
EAN
0087796147119
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR240 X 4
Lockwasher/Lockplate Part Number
MS3048
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
11.37584
Long Description
Locknut; 290MM Outside Diameter; 34MM Nominal Thickness; TR240 X 4 Thread Size; 240MM Thread Pitch Diameter Min; 242MM Thread Pitch Diameter Max; MS3048 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
9.449 Inch | 240 Millimeter
Thread Pitch Diameter Max
9.528 Inch | 242 Millimeter
Nominal Thickness
1.339 Inch | 34 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh