SKF
SKF
HM 56 T
SKF SKF
Description
HM 56 T
350MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 277.81MM Thread Pitch Diameter Min; MB-56 Lockwasher Part Number; ISO Metric Thread
Part #
HM 56 T
BDI #
1419575
Details
44055.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-56-T/p/1419575
Your Price
RSD 44,055.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
8.81
EAN
7316577010667
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR280 X 4
Lockwasher/Lockplate Part Number
MB-56
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Long Description
350MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 277.81MM Thread Pitch Diameter Min; MB-56 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
10.937 Inch | 277.81 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
13.78 Inch | 350 Millimeter
Nominal Thickness
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh