SKF
SKF
HM 58 T
SKF SKF
Description
HM 58 T
370MM Outside Diameter; 40MM Nominal Thickness; TR290 X 4 Thread Size; ISO Metric Thread
Part #
HM 58 T
BDI #
1419576
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-58-T/p/1419576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
10.59
EAN
7316577010674
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR290 X 4
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Long Description
370MM Outside Diameter; 40MM Nominal Thickness; TR290 X 4 Thread Size; ISO Metric Thread
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Nominal Thickness
1.575 Inch | 40 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
14.567 Inch | 370 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh