SKF
SKF
KM 13
SKF SKF
Description
KM 13
85MM Outside Diameter; 12MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; MB-13 Lockwasher Part Number; ISO Metric Thread
Part #
KM 13
BDI #
1422125
Details
910.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-13/p/1422125
Your Price
RSD 910.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.12
EAN
7316577758910
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M65 X 2
Lockwasher/Lockplate Part Number
MB-13
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
85MM Outside Diameter; 12MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; MB-13 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.472 Inch | 12 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Thread Pitch Diameter Min
2.508 Inch | 63.701 Millimeter
Thread Pitch Diameter Max
2.514 Inch | 63.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh