TIMKEN
TIMKEN
KM 15
TIMKEN TIMKEN
Description
KM 15 BEARING LOCKNUT
98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; MB-15 Lockwasher Part Number; ISO Metric Thread
Part #
KM 15
BDI #
1362313
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-15/p/1362313
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.29
EAN
0087796028609
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M75 X 2
Lockwasher/Lockplate Part Number
MB-15
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
0.595
Long Description
98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; MB-15 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.512 Inch | 13 Millimeter
Outside Diameter
3.858 Inch | 98 Millimeter
Thread Pitch Diameter Max
2.908 Inch | 73.851 Millimeter
Thread Pitch Diameter Min
2.902 Inch | 73.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh