ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
KM-16 L/N
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
KM 16 ; LOCKNUT
105MM Outside Diameter; 15MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; MB-16 Lockwasher Part Number; ISO Metric Thread
Part #
KM-16 L/N
BDI #
17199330
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-16-L-N/p/17199330
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.36
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M80 X 2
Lockwasher/Lockplate Part Number
MB-16
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Weight / LBS
0.794
Long Description
105MM Outside Diameter; 15MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; MB-16 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
4.134 Inch | 105 Millimeter
Nominal Thickness
0.591 Inch | 15 Millimeter
Thread Pitch Diameter Min
3.098 Inch | 78.701 Millimeter
Thread Pitch Diameter Max
3.104 Inch | 78.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh