TIMKEN
TIMKEN
KM 17
TIMKEN TIMKEN
Description
KM 17 BEARING LOCKNUT
Locknut; 110MM Outside Diameter; 16MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; MB-17 Lockwasher Part Number; ISO Metric Thread
Part #
KM 17
BDI #
1362315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-17/p/1362315
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.45
EAN
0087796028692
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M85 X 2
Lockwasher/Lockplate Part Number
MB-17
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
0.99
Long Description
Locknut; 110MM Outside Diameter; 16MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; MB-17 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
3.295 Inch | 83.701 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Nominal Thickness
0.63 Inch | 16 Millimeter
Thread Pitch Diameter Max
3.301 Inch | 83.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh