TIMKEN
TIMKEN
KM 18
TIMKEN TIMKEN
Description
KM 18 BEARING LOCKNUT
Locknut; 120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; MB-18 Lockwasher Part Number; ISO Metric Thread
Part #
KM 18
BDI #
1362316
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-18/p/1362316
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.56
EAN
0087796028708
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M90 X 2
Lockwasher/Lockplate Part Number
MB-18
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
1.23
Long Description
Locknut; 120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; MB-18 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
3.492 Inch | 88.701 Millimeter
Nominal Thickness
0.63 Inch | 16 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Thread Pitch Diameter Max
3.498 Inch | 88.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh