Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM 18 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Mzh8aW1hZ2UvanBlZ3xhRGt5TDJnMk55OHhNRE0zTXprMk5Ea3lNamt4TUM5SlRrUllXRmhNUTB0T1ZWUmZTMDFmTXpBd2VETXdNQzVxY0djfDNhZGI2ZWM1NDhlMTBmYTRkNTAxNWQ5OWM3ZDg1NWY2YTc0NjcxMmFlZDk2MjUwZGViMzdkZTg0MTYwOGNmMDY
1419589 Lock Nuts 

SKF SKF

KM 18

Description

KM 18

120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; MB-18 Lockwasher Part Number; ISO Metric Thread

Part #

KM 18

BDI #
1419589

Details

2170.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 2,170.00 / each BDIExpress
QTY

Inventory

Total: 18

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.61
EAN
7316577011169
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M90 X 2
Lockwasher/Lockplate Part Number
MB-18
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
120MM Outside Diameter; 16MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; MB-18 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
3.492 Inch | 88.701 Millimeter
Nominal Thickness
0.63 Inch | 16 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Thread Pitch Diameter Max
3.498 Inch | 88.851 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh