WHITTET-HIGGINS
WHITTET-HIGGINS
KM-22
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KM-22 RETAINING LOCKNUT ; M110 X 2.0 THREAD 145MM OD 19MM THK
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Part #
KM-22
BDI #
967692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-22/p/967692
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.98
EAN
0751968602200
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M110 X 2
Lockwasher/Lockplate Part Number
MB-22
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KM-22
Weight / LBS
2.14
Long Description
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
5.709 Inch | 145 Millimeter
Thread Pitch Diameter Min
4.28 Inch | 108.701 Millimeter
Nominal Thickness
0.748 Inch | 19 Millimeter
Thread Pitch Diameter Max
4.286 Inch | 108.861 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh