Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM 29 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Mzh8aW1hZ2UvanBlZ3xhRGt5TDJnMk55OHhNRE0zTXprMk5Ea3lNamt4TUM5SlRrUllXRmhNUTB0T1ZWUmZTMDFmTXpBd2VETXdNQzVxY0djfDNhZGI2ZWM1NDhlMTBmYTRkNTAxNWQ5OWM3ZDg1NWY2YTc0NjcxMmFlZDk2MjUwZGViMzdkZTg0MTYwOGNmMDY
1419600 Lock Nuts 

SKF SKF

KM 29

Description

KM 29

190MM Outside Diameter; 24MM Nominal Thickness; M145 X 2 Thread Size; 143.701MM Thread Pitch Diameter Min; 143.861MM Thread Pitch Diameter Max; MB-29 Lockwasher Part Number; ISO Metric Thread

Part #

KM 29

BDI #
1419600

Details

7750.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 7,750.00 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.933
EAN
7316577011275
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M145 X 2
Lockwasher/Lockplate Part Number
MB-29
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
190MM Outside Diameter; 24MM Nominal Thickness; M145 X 2 Thread Size; 143.701MM Thread Pitch Diameter Min; 143.861MM Thread Pitch Diameter Max; MB-29 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.945 Inch | 24 Millimeter
Thread Pitch Diameter Max
5.664 Inch | 143.861 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Thread Pitch Diameter Min
5.658 Inch | 143.701 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh