SKF
SKF
KM 31
SKF SKF
Description
KM 31
200MM Outside Diameter; 25MM Nominal Thickness; M155 X 3 Thread Size; 153.051MM Thread Pitch Diameter Min; 153.242MM Thread Pitch Diameter Max; MB-31 Lockwasher Part Number; ISO Metric Thread
Part #
KM 31
BDI #
1419602
Details
7035.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-31/p/1419602
Your Price
RSD 7,035.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.2
EAN
7316577011299
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M155 X 3
Lockwasher/Lockplate Part Number
MB-31
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
200MM Outside Diameter; 25MM Nominal Thickness; M155 X 3 Thread Size; 153.051MM Thread Pitch Diameter Min; 153.242MM Thread Pitch Diameter Max; MB-31 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
7.874 Inch | 200 Millimeter
Nominal Thickness
0.984 Inch | 25 Millimeter
Thread Pitch Diameter Min
6.026 Inch | 153.051 Millimeter
Thread Pitch Diameter Max
6.033 Inch | 153.242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh