SKF
SKF
KM 36
SKF SKF
Description
KM 36
230MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; MB-36 Lockwasher Part Number; ISO Metric Thread
Part #
KM 36
BDI #
1419606
Details
8785.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-36/p/1419606
Your Price
RSD 8,785.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.94
EAN
7316577011336
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M180 X 3
Lockwasher/Lockplate Part Number
MB-36
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
230MM Outside Diameter; 27MM Nominal Thickness; M180 X 3 Thread Size; 178.051MM Thread Pitch Diameter Min; 178.242MM Thread Pitch Diameter Max; MB-36 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
1.063 Inch | 27 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Thread Pitch Diameter Min
7.01 Inch | 178.051 Millimeter
Thread Pitch Diameter Max
7.017 Inch | 178.242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh