

ROLLWAY BEARING
ROLLWAY BEARING
KM 4
ROLLWAY BEARING ROLLWAY BEARING
Description
KM 4 BEARING LOCKNUT ; NON-RETURNABLE
Locknut; 32MM Outer Diameter; 7MM Nominal Thickness; M20 X 1 Thread Size; MB-4 Lockwasher Part Number; ISO Metric Thread
Part #
KM 4
BDI #
24005511
Details
75.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-4/p/24005511
Your Price
$ 75.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.02
EAN
0637410088405
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M20 X 1
Lockwasher/Lockplate Part Number
MB-4
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.04
Long Description
Locknut; 32MM Outer Diameter; 7MM Nominal Thickness; M20 X 1 Thread Size; MB-4 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.276 Inch | 7 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh