SKF
SKF
KM 5
SKF SKF
Description
KM 5
38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; MB-5 Lockwasher Part Number; ISO Metric Thread
Part #
KM 5
BDI #
1422122
Details
415.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-5/p/1422122
Your Price
RSD 415.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.32
EAN
7316577758880
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M25 X 1.5
Lockwasher/Lockplate Part Number
MB-5
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
38MM Outside Diameter; 7MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; MB-5 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
1.496 Inch | 38 Millimeter
Thread Pitch Diameter Min
0.946 Inch | 24.026 Millimeter
Nominal Thickness
0.276 Inch | 7 Millimeter
Thread Pitch Diameter Max
0.951 Inch | 24.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh