

STANDARD LOCKNUT
STANDARD LOCKNUT
KM10
STANDARD LOCKNUT STANDARD LOCKNUT
Description
KM-10 BEARING LOCKNUT ; 2.756" DIA M50X1.5
70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; MB-10 Lockwasher Part Number; ISO Metric Thread
Part #
KM10
BDI #
21941468
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM10/p/21941468
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.14
EAN
0073753301561
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M50 X 1.5
Lockwasher/Lockplate Part Number
MB-10
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
0.309
Long Description
70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; MB-10 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.433 Inch | 11 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.158 Millimeter
Thread Pitch Diameter Min
1.93 Inch | 49.026 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh