KM15 https://www.bdiexpress.com/medias/MFRNSKLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzMnxpbWFnZS9qcGVnfGFHRTBMMmhpWmk4eE1EZzJNRE00TVRrMk1qSTNNQzlOUmxKT1UwdE1RMHRPVlZSZlMwMWZNekF3ZURNd01DNXFjR2N8MjEzYzcwODE3ZjRkYzQ0ZGFiYmQyODg0MDRmYTIwOGY0N2YwNWMzYWE2Y2FjNDc5Y2ZkOGQ5NmY5MjgzOGRhOQ
17759198 Lock Nuts 

NSK NSK

KM15

Description

KM15 BEARING LOCKNUT ; M75X2MM THREAD SIZE 98MM OD 13MM W STEEL

98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; MB-15 Lockwasher Part Number; ISO Metric Thread

Part #

KM15

BDI #
17759198

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Category
Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
7.29
EAN
0029176720956
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M75 X 2
Lockwasher/Lockplate Part Number
MB-15
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
Weight / LBS
0.595
Long Description
98MM Outside Diameter; 13MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; MB-15 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
3.858 Inch | 98 Millimeter
Thread Pitch Diameter Max
2.908 Inch | 73.851 Millimeter
Nominal Thickness
0.512 Inch | 13 Millimeter
Thread Pitch Diameter Min
2.902 Inch | 73.701 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh