NSK
NSK
KM6
NSK NSK
Description
KM6 BEARING LOCKNUT ; M30X1.5MM THREAD SIZE 45MM OD 7MM W STL
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-06 Lockwasher Part Number; ISO Metric Thread
Part #
KM6
BDI #
17759211
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM6/p/17759211
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.093
EAN
0029176762185
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M30 X 1.5
Lockwasher/Lockplate Part Number
MB-06
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Long Description
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-06 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.276 Inch | 7 Millimeter
Thread Pitch Diameter Max
1.148 Inch | 29.151 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Thread Pitch Diameter Min
1.143 Inch | 29.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh