Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KMFE 10 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KMFE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NTJ8aW1hZ2UvanBlZ3xhR1UzTDJoa09TODVOVE16TWpRNE9UWXlOVGt3TG1wd1p3fGIxZTJjZmU5NzYwN2FlNDY0YWM0M2ZkN2FhZjMwYTA2MTQ2ZjUxNDBlNjI2NzI4ZjAxMTlhOWVlMzE5YTczNjA
1303297 Lock Nuts 

SKF SKF

KMFE 10

Description

KMFE 10 BRG LOCKNUT ; M50X1.5 INT THRD 70MM OD 14MM WD 5EA/PAK

70MM Outside Diameter; 14MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

KMFE 10

BDI #
1303297

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.825
EAN
7316571585116
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M50 X 1.5
Thread Name
ISO Metric
Other Features
M6 Grub Screw
Inch - Metric
Metric
Long Description
70MM Outside Diameter; 14MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.551 Inch | 14 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.158 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Thread Pitch Diameter Min
1.93 Inch | 49.026 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh