SKF
SKF
KMFE 18
SKF SKF
Description
KMFE 18 BRG LOCKNUT
120MM Outside Diameter; 19MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMFE 18
BDI #
1261799
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMFE-18/p/1261799
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.6
EAN
7316571587806
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M90 X 2
Thread Name
ISO Metric
Other Features
M8 Grub Screw
Inch - Metric
Metric
Long Description
120MM Outside Diameter; 19MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
3.492 Inch | 88.701 Millimeter
Thread Pitch Diameter Max
3.498 Inch | 88.851 Millimeter
Nominal Thickness
0.748 Inch | 19 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh