SKF
SKF
KMK 2
SKF SKF
Description
KMK 2
25MM Outside Diameter; 9MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMK 2
BDI #
1417109
Details
1585.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMK-2/p/1417109
Your Price
RSD 1,585.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
EAN
7316571483528
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M15 X 1
Thread Name
ISO Metric
Other Features
High Strength Steel | Integral Locking Device | M5 Grub Screw | Pressure Plate
Inch - Metric
Metric
Long Description
25MM Outside Diameter; 9MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
0.569 Inch | 14.451 Millimeter
Nominal Thickness
0.354 Inch | 9 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Thread Pitch Diameter Min
0.565 Inch | 14.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh