WHITTET-HIGGINS
WHITTET-HIGGINS
KMM-26
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KMM-26 RETAINING LOCKNUT ; M130 X 2.0 THREAD 165MM OD 21MM THK
165MM Outside Diameter; 21MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; MBA-26 Lockwasher Part Number; ISO Metric Thread
Part #
KMM-26
BDI #
966489

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMM-26/p/966489
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.261
EAN
0751968612605
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M130 X 2
Lockwasher/Lockplate Part Number
MBA-26
Thread Name
ISO Metric
Other Features
Hardened Alloy Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KMM-26
Weight / LBS
2.72
Long Description
165MM Outside Diameter; 21MM Nominal Thickness; M130 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; MBA-26 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
6.496 Inch | 165 Millimeter
Nominal Thickness
0.827 Inch | 21 Millimeter
Thread Pitch Diameter Max
5.073 Inch | 128.861 Millimeter
Thread Pitch Diameter Min
5.067 Inch | 128.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh