SKF
SKF
KMT 11
SKF SKF
Description
KMT 11 BRG LOCKNUT ; NON-RETURNABLE 85MM OD 25MM NOMINAL THK
85MM Outside Diameter; 25MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 11
BDI #
1421643
Details
541.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-11/p/1421643
Your Price
$ 541.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.534
EAN
7316577655028
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M55 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Inch - Metric
Metric
Long Description
85MM Outside Diameter; 25MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
2.114 Inch | 53.701 Millimeter
Nominal Thickness
0.984 Inch | 25 Millimeter
Thread Pitch Diameter Max
2.12 Inch | 53.851 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh