SKF
SKF
KMT 13
SKF SKF
Description
KMT 13
95MM Outside Diameter; 28MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 13
BDI #
1421644
Details
5925.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-13/p/1421644
Your Price
RSD 5,925.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.705
EAN
7316577655035
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M65 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Inch - Metric
Metric
Long Description
95MM Outside Diameter; 28MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
1.102 Inch | 28 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Thread Pitch Diameter Min
2.508 Inch | 63.701 Millimeter
Thread Pitch Diameter Max
2.514 Inch | 63.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh