SKF
SKF
KMT 18
SKF SKF
Description
KMT 18
125MM Outside Diameter; 32MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 18
BDI #
1421648
Details
9740.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-18/p/1421648
Your Price
RSD 9,740.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.248
EAN
7316577655073
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M90 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
125MM Outside Diameter; 32MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
1.26 Inch | 32 Millimeter
Thread Pitch Diameter Max
3.498 Inch | 88.851 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Thread Pitch Diameter Min
3.492 Inch | 88.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh