SKF
SKF
KMT 2
SKF SKF
Description
KMT 2
33MM Outside Diameter; 16MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 2
BDI #
1421705
Details
4335.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-2/p/1421705
Your Price
RSD 4,335.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.074
EAN
7316577662712
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M15 X 1
Thread Name
ISO Metric
Other Features
Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Inch - Metric
Metric
Long Description
33MM Outside Diameter; 16MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
0.565 Inch | 14.35 Millimeter
Nominal Thickness
0.63 Inch | 16 Millimeter
Thread Pitch Diameter Max
0.569 Inch | 14.451 Millimeter
Outside Diameter
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh