SKF
SKF
KMT 34
SKF SKF
Description
KMT 34
205MM Outside Diameter; 32MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 34
BDI #
1421656
Details
23985.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-34/p/1421656
Your Price
RSD 23,985.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.238
EAN
7316577655158
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M170 X 3
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
205MM Outside Diameter; 32MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
6.616 Inch | 168.051 Millimeter
Outside Diameter
8.071 Inch | 205 Millimeter
Thread Pitch Diameter Max
6.624 Inch | 168.242 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh