SKF
SKF
KMT 38
SKF SKF
Description
KMT 38 BRG LOCKNUT
225MM Outside Diameter; 32MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 38
BDI #
1269199
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-38/p/1269199
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.48
EAN
7316577655172
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M190 X 3
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
225MM Outside Diameter; 32MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
7.404 Inch | 188.051 Millimeter
Thread Pitch Diameter Max
7.412 Inch | 188.264 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh