SKF
SKF
KMT 8
SKF SKF
Description
KMT 8 BRG LOCKNUT ; NON-RETURNABLE 65MM OD 22MM NOMINAL THK
65MM Outside Diameter; 22MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 8
BDI #
1421642
Details
437.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-8/p/1421642
Your Price
$ 437.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.29
EAN
7316577655011
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M40 X 1.5
Thread Name
ISO Metric
Other Features
Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Inch - Metric
Metric
Long Description
65MM Outside Diameter; 22MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
1.541 Inch | 39.151 Millimeter
Nominal Thickness
0.866 Inch | 22 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Thread Pitch Diameter Min
1.536 Inch | 39.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh