SKF
SKF
KMTA 18
SKF SKF
Description
KMTA 18
120MM Outside Diameter; 32MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMTA 18
BDI #
1421670
Details
10815.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMTA-18/p/1421670
Your Price
RSD 10,815.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.12
EAN
7316577655325
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M90 X 2
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
120MM Outside Diameter; 32MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
4.724 Inch | 120 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Thread Pitch Diameter Max
3.498 Inch | 88.851 Millimeter
Thread Pitch Diameter Min
3.492 Inch | 88.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh