Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KMTA 28 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KMTA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTh8aW1hZ2UvanBlZ3xhRGcwTDJnd01TOHhNREk1TnpVMk5USTRNak16TkM5SlRrUllXRmhNUTB0T1ZWUmZTMDFVUVY4ek1EQjRNekF3TG1wd1p3fDhmYTgzYmVmZmJhNGYyMjBhY2E1MWViZTAwZTlkMGJhMWYyMGE1MTM4Zjg0Mjg1NmI5NWVhYTBhOGUwYjM5MTY
1269206 Lock Nuts 

SKF SKF

KMTA 28

Description

KMTA 28 BRG LOCKNUT

180MM Outside Diameter; 32MM Nominal Thickness; M140 X 3 Thread Size; ISO Metric Thread

Part #

KMTA 28

BDI #
1269206

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.3
EAN
7316577655387
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M140 X 3
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
180MM Outside Diameter; 32MM Nominal Thickness; M140 X 3 Thread Size; ISO Metric Thread
Nominal Thickness
1.26 Inch | 32 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh