SKF
SKF
N 01
SKF SKF
Description
N 01 BRG LOCKNUT ; NON-RETURNABLE 32TPI 7/8"OD 0.323" THK
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; W-01 Lockwasher Part Number; UNS Thread
Part #
N 01
BDI #
1304542
Details
30.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-01/p/1304542
Your Price
$ 30.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.01
EAN
7316571385679
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.469-32
Lockwasher/Lockplate Part Number
W-01
Thread Name
UNS
Inch - Metric
Inch
Long Description
32 Threads per Inch; 7/8" Outside Diameter; 0.323" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; W-01 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
0.451 Inch | 11.455 Millimeter
Thread Pitch Diameter Min
0.449 Inch | 11.405 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Nominal Thickness
0.323 Inch | 8.204 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh