TIMKEN
TIMKEN
N 048
TIMKEN TIMKEN
Description
N 048 BRG LOCKNUT
Locknut; 6 Threads per Inch; 11.443" Outside Diameter; 1.354" Nominal Thickness; 9.442-6 Thread Size; 9.321" Thread Pitch Diameter Min; 9.334" Thread Pitch Diameter Max; P-048 Lockwasher Part Number; UNS Thread
Part #
N 048
BDI #
1367081
Details
1655.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-048/p/1367081
Your Price
$ 1,655.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
11.74
EAN
0087796034389
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
9.442-6
Lockwasher/Lockplate Part Number
P-048
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
25.82
Long Description
Locknut; 6 Threads per Inch; 11.443" Outside Diameter; 1.354" Nominal Thickness; 9.442-6 Thread Size; 9.321" Thread Pitch Diameter Min; 9.334" Thread Pitch Diameter Max; P-048 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
9.321 Inch | 236.753 Millimeter
Nominal Thickness
1.354 Inch | 34.392 Millimeter
Thread Pitch Diameter Max
9.334 Inch | 237.084 Millimeter
Outside Diameter
11.443 Inch | 290.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh