SKF
SKF
N 068
SKF SKF
Description
N 068 BRG LOCKNUT ; NON-RETURNABLE
5 Threads per Inch; 15-3/4" Outside Diameter; 1.791" Nominal Thickness; 13.339-5 Thread Size; 13.203" Thread Pitch Diameter Min; PL-68 Lockwasher Part Number; ACME Thread
Part #
N 068
BDI #
1304558
Details
11756.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-068/p/1304558
Your Price
$ 11,756.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
11.798
EAN
7316576667107
Product Group - BDI
B02222
Threads per Inch
5
Thread Size
13.339-5
Lockwasher/Lockplate Part Number
PL-68
Thread Name
ACME
Other Features
Locking Plate | 3/8-16 X 3/4 Hexagon Head Cap Screw
Inch - Metric
Inch
Long Description
5 Threads per Inch; 15-3/4" Outside Diameter; 1.791" Nominal Thickness; 13.339-5 Thread Size; 13.203" Thread Pitch Diameter Min; PL-68 Lockwasher Part Number; ACME Thread
Outside Diameter
15.75 Inch | 400.05 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
13.203 Inch | 335.356 Millimeter
Nominal Thickness
1.791 Inch | 45.491 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


