Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N 092 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NzN8aW1hZ2UvanBlZ3xhRFV3TDJoa05pOHhNREkwTVRNMU16YzBORFF4TkM5SlRrUllXRmhNUTB0T1ZWUmZUakZmTXpBd2VETXdNQzVxY0djfDkxYTI4OTU0NDAxZDMxZDllMzUwZDRiOTZiOGI3OWU1NDk3M2M4OWIyNzY5ZWU3YzM5N2NlZWI5OWM5ZDViMGQ
1367097 Lock Nuts 

TIMKEN TIMKEN

N 092

Description

N 092 BRG LOCKNUT

Locknut; 5 Threads per Inch; 21.255" Outside Diameter; 2.38" Nominal Thickness; 18.107-5 Thread Size; 17.955" Thread Pitch Diameter Min; 17.971" Thread Pitch Diameter Max; P-092 Lockwasher Part Number; UNS Thread

Part #

N 092

BDI #
1367097

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
25.401
EAN
0087796034495
Product Group - BDI
B02222
Threads per Inch
5
Thread Size
18.107-5
Lockwasher/Lockplate Part Number
P-092
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
566
Long Description
Locknut; 5 Threads per Inch; 21.255" Outside Diameter; 2.38" Nominal Thickness; 18.107-5 Thread Size; 17.955" Thread Pitch Diameter Min; 17.971" Thread Pitch Diameter Max; P-092 Lockwasher Part Number; UNS Thread
Outside Diameter
21.255 Inch | 539.877 Millimeter
Thread Pitch Diameter Min
17.955 Inch | 456.057 Millimeter
Thread Pitch Diameter Max
17.971 Inch | 456.463 Millimeter
Nominal Thickness
2.38 Inch | 60.452 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh