TIMKEN
TIMKEN
N 12
TIMKEN TIMKEN
Description
N 12 BEARING LOCKNUT
Locknut; 18 Threads per Inch; 3.161" Outside Diameter; 0.541" Nominal Thickness; 2.36-18 Thread Size; 2.319" Thread Pitch Diameter Min; 2.323" Thread Pitch Diameter Max; W-12 Lockwasher Part Number; UNS Thread
Part #
N 12
BDI #
1367101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-12/p/1367101
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.213
EAN
0087796034181
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.36-18
Lockwasher/Lockplate Part Number
W-12
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
0.47
Long Description
Locknut; 18 Threads per Inch; 3.161" Outside Diameter; 0.541" Nominal Thickness; 2.36-18 Thread Size; 2.319" Thread Pitch Diameter Min; 2.323" Thread Pitch Diameter Max; W-12 Lockwasher Part Number; UNS Thread
Outside Diameter
3.161 Inch | 80.289 Millimeter
Nominal Thickness
0.541 Inch | 13.741 Millimeter
Thread Pitch Diameter Max
2.323 Inch | 59.004 Millimeter
Thread Pitch Diameter Min
2.319 Inch | 58.903 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh