Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N 32 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhREl6TDJnd1lTOHhNREk1TXpRM05UUTNOVFE0Tmk5SlRrUllXRmhNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Mzg0NTVkZWY3Yzg2YjUyYmM5ZmE0MzMwNTMwZmU4ZWIxOTVhZGE5NTc4YmJkZmU2YzMwOTE1MmZmY2U4Yjk5Zg
1266317 Lock Nuts 

SKF SKF

N 32

Description

N 32 BRG LOCKNUT

Locknut; 8 Threads per Inch; 7-1/2" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6-13/64" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-032 Lockwasher Part Number; UNS Thread

Part #

N 32

BDI #
1266317

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.39
EAN
7316576666797
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
6.284-8
Lockwasher/Lockplate Part Number
W-032
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Lock
Manufacturer URL
https://www.skf.com
Weight / LBS
3.31
Long Description
Locknut; 8 Threads per Inch; 7-1/2" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6-13/64" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-032 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
6.203 Inch | 157.556 Millimeter
Nominal Thickness
1.041 Inch | 26.441 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Thread Pitch Diameter Max
6.212 Inch | 157.785 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh