NTN
NTN
N00
NTN NTN
Description
N00 BEARING LOCKNUT
Locknut; 32 Threads per Inch; 3/4" Outside Diameter; 0.229" Nominal Thickness; 0.391-32 Thread Size; 0.371" Thread Pitch Diameter Min; 0.373" Thread Pitch Diameter Max; UNS Thread
Part #
N00
BDI #
1224155
Details
21.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N00/p/1224155
Your Price
$ 21.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
EAN
4547359884784
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.391-32
Lockwasher/Lockplate Part Number
W-00
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locknut; 32 Threads per Inch; 3/4" Outside Diameter; 0.229" Nominal Thickness; 0.391-32 Thread Size; 0.371" Thread Pitch Diameter Min; 0.373" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
0.75 Inch | 19.05 Millimeter
Nominal Thickness
0.229 Inch | 5.817 Millimeter
Thread Pitch Diameter Min
0.371 Inch | 9.423 Millimeter
Thread Pitch Diameter Max
0.373 Inch | 9.474 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh