Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N06 https://www.bdiexpress.com/medias/MFRNSKLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkyNXxpbWFnZS9qcGVnfGFETTJMMmhoWVM4eE1EZzJNREUzTkRjek56UXpPQzlOUmxKT1UwdE1RMHRPVlZSZlRsOHpNREI0TXpBd0xtcHdad3w2MzUzYjg4MTk1MGQzMTViYzc3YjY0MzA1ZjE0YmQ2MDY0YzBkYzYwZmM4ODIyYjgzMmU2ODEyY2M2OTBmMGU2
17760581 Lock Nuts 

NSK NSK

N06

Description

N06 BEARING LOCKNUT ; 1.173"-18 1-3/4" OD 1-1/2" FACE 13/32" W

18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1-9/64" Thread Pitch Diameter Max; W-06 Lockwasher Part Number; UNS Thread

Part #

N06

BDI #
17760581

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.093
EAN
0029176724725
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.173-18
Lockwasher/Lockplate Part Number
W-06
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
Weight / LBS
0.128
Long Description
18 Threads per Inch; 1-3/4" Outside Diameter; 0.416" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1-9/64" Thread Pitch Diameter Max; W-06 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
1.141 Inch | 28.981 Millimeter
Thread Pitch Diameter Min
1.137 Inch | 28.88 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Nominal Thickness
0.416 Inch | 10.566 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh