TIMKEN
TIMKEN
N13
TIMKEN TIMKEN
Description
N13-V ; SRB HOUSED UNIT COMPONENT
Locknut; 18 Threads per Inch; 3.38" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.507" Thread Pitch Diameter Min; 2.512" Thread Pitch Diameter Max; W-13 Lockwasher Part Number; UNS Thread
Part #
N13-V
BDI #
751782
Details
48.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N13/p/751782
Your Price
$ 48.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.454
EAN
0883450012720
Product Group - BDI
M06288
Threads per Inch
18
Thread Size
2.548-18
Lockwasher/Lockplate Part Number
W-13
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
0.55
Long Description
Locknut; 18 Threads per Inch; 3.38" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.507" Thread Pitch Diameter Min; 2.512" Thread Pitch Diameter Max; W-13 Lockwasher Part Number; UNS Thread
Outside Diameter
3.38 Inch | 85.852 Millimeter
Thread Pitch Diameter Max
2.512 Inch | 63.805 Millimeter
Nominal Thickness
0.573 Inch | 14.554 Millimeter
Thread Pitch Diameter Min
2.507 Inch | 63.678 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh