WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-18
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-18 LOCKNUT ; M90 X 2.0 THREAD 118.4MM OD 22.4MM THK
118.4MM Outside Diameter; 22.4MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-18
BDI #
966638
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-18/p/966638
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.78
EAN
0751968151807
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M90 X 2
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.66
Long Description
118.4MM Outside Diameter; 22.4MM Nominal Thickness; M90 X 2 Thread Size; 88.701MM Thread Pitch Diameter Min; 88.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
3.492 Inch | 88.701 Millimeter
Outside Diameter
4.661 Inch | 118.4 Millimeter
Nominal Thickness
0.882 Inch | 22.4 Millimeter
Thread Pitch Diameter Max
3.498 Inch | 88.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh