Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAN140-2 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhREl6TDJnd1lTOHhNREk1TXpRM05UUTNOVFE0Tmk5SlRrUllXRmhNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Mzg0NTVkZWY3Yzg2YjUyYmM5ZmE0MzMwNTMwZmU4ZWIxOTVhZGE5NTc4YmJkZmU2YzMwOTE1MmZmY2U4Yjk5Zg
1374121 Lock Nuts 

TIMKEN TIMKEN

TAN140-2

Description

TAN140-2 BRG LOCKNUT ; 8TPI 9-27/32" OD 1.51" NOMINAL THK

8 Threads per Inch; 9-27/32" Outside Diameter; 1.51" Nominal Thickness; 7.847-8 Thread Size; 7.754" Thread Pitch Diameter Min; 7.766" Thread Pitch Diameter Max; TW-140 Lockwasher Part Number; NS Thread

Part #

TAN140-2

BDI #
1374121

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.696
EAN
0053893004563
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.847-8
Lockwasher/Lockplate Part Number
TW-140
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
8 Threads per Inch; 9-27/32" Outside Diameter; 1.51" Nominal Thickness; 7.847-8 Thread Size; 7.754" Thread Pitch Diameter Min; 7.766" Thread Pitch Diameter Max; TW-140 Lockwasher Part Number; NS Thread
Nominal Thickness
1.51 Inch | 38.354 Millimeter
Thread Pitch Diameter Min
7.766 Inch | 197.256 Millimeter
Thread Pitch Diameter Max
7.777 Inch | 197.536 Millimeter
Outside Diameter
9.844 Inch | 250.038 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh