SKF
SKF
PL 60
SKF SKF
Description
PL 60 BRG LOCKING PLATE
4-11/32" Length; 1-3/8" Width; 1/8" Thickness; 3.424" Center Distance of Mounting Holes; N-060 Locknut Part Number; 2 Set Screws; 3/8-16 X 3/4
Part #
PL 60
BDI #
1260788
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Plates/PL-60/p/1260788
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.045
EAN
7316571250717
Product Group - BDI
B02222
Locknut Part Number
N-060
Number of Screws
2
Screw Size
3/8-16 X 3/4
Other Features
Deep Drawn Steel Strip | With Steel Wire
Inch - Metric
Inch
Long Description
4-11/32" Length; 1-3/8" Width; 1/8" Thickness; 3.424" Center Distance of Mounting Holes; N-060 Locknut Part Number; 2 Set Screws; 3/8-16 X 3/4
Length
4.344 Inch | 110.338 Millimeter
Thickness
0.126 Inch | 3.2 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Center Distance of Mounting Holes
3.424 Inch | 86.98 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh