

TIMKEN
TIMKEN
K91501-2
TIMKEN TIMKEN
Description
K91501-2 BEARING LOCKWASHER
Tongued Washer; 0.923" Outside Diameter; 0.499" Inside Diameter; 7/64" Thickness; 0.12" Tang Width; No Reversing Tang; N-01 Locknut Part Number
Part #
K91501-2
BDI #
1362146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/K91501-2/p/1362146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161838
Weight / Kilogram
0.029
EAN
0053893436876
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-01
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Tongued
Manufacturer URL
https://www.timken.com
Weight / LBS
0.04
Long Description
Tongued Washer; 0.923" Outside Diameter; 0.499" Inside Diameter; 7/64" Thickness; 0.12" Tang Width; No Reversing Tang; N-01 Locknut Part Number
Outside Diameter
0.923 Inch | 23.444 Millimeter
Thickness
0.109 Inch | 2.769 Millimeter
Inside Diameter
0.499 Inch | 12.675 Millimeter
Tang Width
0.12 Inch | 3.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh