

TIMKEN
TIMKEN
K91540-2
TIMKEN TIMKEN
Description
K91540-2 BEARING LOCKWASHER ; NON-RETURNABLE
Tongued Washer; 10.11" Outside Diameter; 8.017" Inside Diameter; 3/8" Thickness; 0.84" Tang Width; No Reversing Tang; TAN-140 Locknut Part Number
Part #
K91540
BDI #
1362176
Details
429.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/K91540-2/p/1362176
Your Price
$ 429.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161838
Weight / Kilogram
1.502
EAN
0053893437163
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
TAN-140
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Tongued
Manufacturer URL
https://www.timken.com
Weight / LBS
3.31
Long Description
Tongued Washer; 10.11" Outside Diameter; 8.017" Inside Diameter; 3/8" Thickness; 0.84" Tang Width; No Reversing Tang; TAN-140 Locknut Part Number
Inside Diameter
8.017 Inch | 203.632 Millimeter
Tang Width
0.84 Inch | 21.336 Millimeter
Outside Diameter
10.11 Inch | 256.794 Millimeter
Thickness
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh