WHITTET-HIGGINS
WHITTET-HIGGINS
MB-07
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-07 LOCKWASHER ; 57MM OD 35MM ID 1.3MM THK
57MM Outside Diameter; 35MM Inside Diameter; 1.3MM Thickness; 5MM Tang Width; No Reversing Tang; KM-07 Locknut Part Number
Part #
MB-07
BDI #
967955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-07/p/967955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.018
EAN
0751968750703
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-07
Other Features
Face Dia 44 | 13 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-07
Weight / LBS
0.04
Long Description
57MM Outside Diameter; 35MM Inside Diameter; 1.3MM Thickness; 5MM Tang Width; No Reversing Tang; KM-07 Locknut Part Number
Inside Diameter
1.378 Inch | 35 Millimeter
Outside Diameter
2.244 Inch | 57 Millimeter
Thickness
0.051 Inch | 1.3 Millimeter
Tang Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh